https://www.bdiexpress.com/medias/INDS-MXXXXXX-709891-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjB8aW1hZ2UvanBlZ3xhR0ZsTDJnd1ppOHhNREU1TnpFMk1qSTVOVE15Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekE1T0RreFh6QXhYek13TUhnek1EQXVhbkJufDQxYzFhZGMyNWRkZGE5Zjc1YTZmMGJiMTBlZTlkZGRiZDllMjFhNDBjMzNlMDFmNjI2MTkyMGFiNDFlNjk4Y2Q
https://www.bdiexpress.com/medias/INDS-MXXXXXX-709891-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjB8aW1hZ2UvanBlZ3xhR0ZsTDJnd1ppOHhNREU1TnpFMk1qSTVOVE15Tmk5SlRrUlRMVTFZV0ZoWVdGaGZOekE1T0RreFh6QXhYek13TUhnek1EQXVhbkJufDQxYzFhZGMyNWRkZGE5Zjc1YTZmMGJiMTBlZTlkZGRiZDllMjFhNDBjMzNlMDFmNjI2MTkyMGFiNDFlNjk4Y2Q
SEALMASTER
SEALMASTER
AR-2-215C RP
SEALMASTER SEALMASTER
Description
AR-2-215C RP
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1-37/64" Outer Race Width; 5-3/8" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
AR-2-215C RP
BDI #
21570181
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AR-2-215C-RP/p/21570181
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
4.35
EAN
0662461309216
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
709891
Weight / LBS
9.6
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 1-37/64" Outer Race Width; 5-3/8" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Outer Race Width
1.578 Inch | 40.08 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


