FYH
FYH
ER206
FYH FYH
Description
ER206
Insert Bearing; 30MM Bore; Wide Inner Ring; 22MM Outer Race Width; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Part #
ER206
BDI #
17987816
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER206/p/17987816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.42
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nitrile Rubber
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
0.93
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; 22MM Outer Race Width; 62MM Outside Diameter; Set Screw; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh