

TIMKEN
TIMKEN
G1200KRR FS638
TIMKEN TIMKEN
Description
G1200KRR FS638 INSERT BEARING
Insert Bearing; 2" Bore; Wide Inner Ring; 0.983" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2.812" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
G1200KRR FS638
BDI #
1356179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/G1200KRR-FS638/p/1356179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.52
EAN
0087796314221
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
3.35
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 0.983" Outer Race Width; 3.937" Outside Diameter; Eccentric Collar; Ball Bearing; 2.812" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.812 Inch | 71.425 Millimeter
Outer Race Width
0.983 Inch | 24.968 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh