https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjd8aW1hZ2UvanBlZ3xhREZqTDJnNVpDOHhNRFkxTkRVMk1qSXlNakV4TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwUlNYME5aWHpNd01IZ3pNREF1YW5Cbnw3YmFiODhlNzkzNmMxZWVjZDQzZjE2OTZiMmJjOWY3MTQ2ZDE0NmYwZjY2NThmMjk1ZTE2NTEzNDA2YmJjNTBl
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-IP-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMjd8aW1hZ2UvanBlZ3xhREZqTDJnNVpDOHhNRFkxTkRVMk1qSXlNakV4TUM5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsUVgwUlNYME5aWHpNd01IZ3pNREF1YW5Cbnw3YmFiODhlNzkzNmMxZWVjZDQzZjE2OTZiMmJjOWY3MTQ2ZDE0NmYwZjY2NThmMjk1ZTE2NTEzNDA2YmJjNTBl
DODGE
DODGE
INS-IP-160MR-DRY
DODGE DODGE
Description
INS-IP-160MR-DRY INSERT BEARING ; NON-RETURNABLE IMPERIAL SPHR ROLLER BRG
Insert Bearing; 160MM Bore; Wide Inner Ring; 88.1MM Outer Race Width; Cylindrical; 320MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 187.7MM Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Part #
INS-IP-160MR-DRY
BDI #
27314910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-IP-160MR-DRY/p/27314910
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
45.991
EAN
0782476610739
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact Rubbing
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
78138
Weight / LBS
101.41
Long Description
Insert Bearing; 160MM Bore; Wide Inner Ring; 88.1MM Outer Race Width; Cylindrical; 320MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 187.7MM Length Thru Bore; Relubricatable; Triple Lip Rubbing Seal; No Snap Ring
Bore
6.299 Inch | 160 Millimeter
Outer Race Width
3.469 Inch | 88.1 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Length Thru Bore
7.39 Inch | 187.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

