https://www.bdiexpress.com/medias/INDDODINSERT-RLR-ISN-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Njd8aW1hZ2UvanBlZ3xhR0U1TDJoaFlTOHhNRFkxTkRVMk1qWXhOVE15Tmk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsVFRsOUVVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5OTk0NDc0ZjYxNWNlZjlmZWM3ODZlYTNmYjY4ZDhjNTgxNDRhNTMwZWI1Y2ZhNmY3YjliMjczYWYyNjFhZWY
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-ISN-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Njd8aW1hZ2UvanBlZ3xhR0U1TDJoaFlTOHhNRFkxTkRVMk1qWXhOVE15Tmk5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBsVFRsOUVVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fDc5OTk0NDc0ZjYxNWNlZjlmZWM3ODZlYTNmYjY4ZDhjNTgxNDRhNTMwZWI1Y2ZhNmY3YjliMjczYWYyNjFhZWY
DODGE
DODGE
INS-ISN-090MR ; 071080
DODGE DODGE
Description
INS-ISN-090MR ; 071080 INSERT BEARING ; NON RETURNABLE
Insert Bearing; 90MM Bore; Wide Inner Ring; 47.3MM Outer Race Width; Cylindrical; 180MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 120MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
071080
BDI #
23940256
Details
1358.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ISN-090MR-;-071080/p/23940256
Your Price
$ 1,358.57 / each
$ 1,359.00 / each BDIExpress
$ 1,359.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.617
EAN
0782475327409
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
71080
Weight / LBS
19
Long Description
Insert Bearing; 90MM Bore; Wide Inner Ring; 47.3MM Outer Race Width; Cylindrical; 180MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 120MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; No Snap Ring
Outer Race Width
1.862 Inch | 47.3 Millimeter
Length Thru Bore
4.724 Inch | 120 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

