

TIMKEN
TIMKEN
MUOA 1 7/16
TIMKEN TIMKEN
Description
MUOA 1 7/16 INSERT BEARING ; ECCENTRIC HEAVY DUTY
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.827" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 2-1/32" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
MUOA 1 7/16
BDI #
1367039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/MUOA-1-7-16/p/1367039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.848
EAN
0087796052567
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.827" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 2-1/32" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Bore
1.438 Inch | 36.525 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh