Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAA207-21KR https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-NAA-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU3MnxpbWFnZS9qcGVnfGFHRmxMMmd5TWk4eE1EYzNNREV4TURNNE1qRXhNQzlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMDVCUVY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8YjQ5ZmFhN2UwMjJmMDI4MTU0M2MzZTA1MTk2OGQxNTc4NWE3MDBlNGUwMDkxN2VjNTNiODI2NDZjYzk5MzExNg
21491713 Insert Bearings Cylindrical OD 

FYH FYH

NAA207-21KR

Description

NAA207-21KR INSERT BEARING ; 1-5/16" BORE ECCENTRIC

Insert Bearing; 1-5/16" Bore; Wide Inner Ring; 0.787" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.012" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring

Part #

NAA207-21KR

BDI #
21491713

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.08
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.178
Long Description
Insert Bearing; 1-5/16" Bore; Wide Inner Ring; 0.787" Outer Race Width; 2.835" Outside Diameter; Eccentric Collar; Ball Bearing; 2.012" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outer Race Width
0.787 Inch | 20 Millimeter
Length Thru Bore
2.012 Inch | 51.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh