

TIMKEN
TIMKEN
SLJ09-045
TIMKEN TIMKEN
Description
SLJ09-045 SRB HOUSED UNIT COMPONENT
Insert Bearing; 45MM Bore; Narrow Inner Ring; 23MM Outer Race Width; 85MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 59.63MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
SLJ09-045
BDI #
775423
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/SLJ09-045/p/775423
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.361
EAN
0883450452984
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Stamped Window Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
2.24
Long Description
Insert Bearing; 45MM Bore; Narrow Inner Ring; 23MM Outer Race Width; 85MM Outside Diameter; Eccentric Collar; Spherical Roller Bearing; 59.63MM Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
2.348 Inch | 59.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh