https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5NnxpbWFnZS9qcGVnfGFETmtMMmc1TlM4eE1EYzJOekF6TWpnME5ETXhPQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxGVkY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8MDFlYWJmMTJmMzgwNTg2NzY2YmYzNzA2YjE3ZGJlNTkzM2EwOWQyYjAxYmQxNThiYjM1YTAyYjczYThhOGY0NA
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5NnxpbWFnZS9qcGVnfGFETmtMMmc1TlM4eE1EYzJOekF6TWpnME5ETXhPQzlKVGtSVFMwWkpUbE5GVWxSZlFrRk1YMWxGVkY5RlExOURXVjh6TURCNE16QXdMbXB3Wnd8MDFlYWJmMTJmMzgwNTg2NzY2YmYzNzA2YjE3ZGJlNTkzM2EwOWQyYjAxYmQxNThiYjM1YTAyYjczYThhOGY0NA
SKF
SKF
YET 205-100 CW
SKF SKF
Description
YET 205-100 CW INSERT BALL BRG ; 1" BORE NARROW IR 0.591" OR WID
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.221" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
YET 205-100 CW
BDI #
1258450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YET-205-100-CW/p/1258450
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.194
EAN
7316570098358
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; 0.591" Outer Race Width; 2-3/64" Outside Diameter; Eccentric Collar; Ball Bearing; 1.221" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.591 Inch | 15 Millimeter
Length Thru Bore
1.221 Inch | 31.013 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

