

SKF
SKF
YET 208-108 CW/VP030
SKF SKF
Description
YET 208-108 CW/VP030 INSERT BEARING ; POR NON-RETURNABLE
Insert Bearing; 1-1/2" Bore; 3.15" Outside Diameter; 0.827" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Relubricatable; M Seal; Narrow Inner Ring
Part #
YET 208-108 CW/VP030
BDI #
27466215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/YET-208-108-CW-VP030/p/27466215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.28
EAN
7316575591830
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Product Detail
Insert Bearing
Product Specification
1-1/2" Bore; 3.15" Outside Diameter; 0.827" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Relubricatable; M Seal; Narrow Inner Ring
Long Description
Insert Bearing; 1-1/2" Bore; 3.15" Outside Diameter; 0.827" Outer Race Width; Cylindrical Outer Race Profile; Eccentric Collar; Ball Bearing; 1.721" Length Thru Bore; Relubricatable; M Seal; Narrow Inner Ring