

TIMKEN
TIMKEN
1726204-2RS
TIMKEN TIMKEN
Description
1726204-2RS
Insert Bearing; 20MM Bore; 14MM Length Thru Bore; Standard Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1726204-2RS
BDI #
20346921
Details
652.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1726204-2RS/p/20346921
Your Price
₹ 652.00 / each
₹ 815.00 / each BDIExpress
₹ 815.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.106
EAN
0053893720210
Product Group - BDI
B00308
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.236
Long Description
Insert Bearing; 20MM Bore; 14MM Length Thru Bore; Standard Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh