https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-17-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjZ8aW1hZ2UvanBlZ3xhREF4TDJnd1l5OHhNREE1TURBME1qazRNalF6TUM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWHpFM1gxTk5YMU5RWHpNd01IZ3pNREF1YW5CbnxkYzA3NjE5MTMxYmEyNTA4NTRkZTdlMTk0NWE0MzA5YjRjMzIzMDhiMWQ3ZGM4MjI1NzcyM2FkZGZkYmE3MThl
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-17-SM-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1MjZ8aW1hZ2UvanBlZ3xhREF4TDJnd1l5OHhNREE1TURBME1qazRNalF6TUM5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWHpFM1gxTk5YMU5RWHpNd01IZ3pNREF1YW5CbnxkYzA3NjE5MTMxYmEyNTA4NTRkZTdlMTk0NWE0MzA5YjRjMzIzMDhiMWQ3ZGM4MjI1NzcyM2FkZGZkYmE3MThl
SKF
SKF
1726208-2RS1
SKF SKF
Description
1726208-2RS1 INSERT BALL BRG
Insert Bearing; 40MM Bore; 18MM Length Thru Bore; Standard Inner Ring; 18MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
1726208-2RS1
BDI #
1418693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/1726208-2RS1/p/1418693
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.366
EAN
7316576625053
Product Group - BDI
M06110
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1726208-2RS1
Weight / LBS
0.706
Long Description
Insert Bearing; 40MM Bore; 18MM Length Thru Bore; Standard Inner Ring; 18MM Outer Race Width; Spherical; 80MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
0.709 Inch | 18 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

