

TIMKEN
TIMKEN
GN115KLLB
TIMKEN TIMKEN
Description
GN115KLLB INSERT BEARING ; 1-15/16" BORE IR WID 4.331" OD
Insert Bearing; 1-15/16" Bore; 2-5/8" Length Thru Bore; Wide Inner Ring; 1.142" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Double Labyrinth Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GN115KLLB
BDI #
1356288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GN115KLLB/p/1356288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.905
EAN
0087796053915
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Labyrinth
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GN115KLLB
Weight / LBS
4.2
Long Description
Insert Bearing; 1-15/16" Bore; 2-5/8" Length Thru Bore; Wide Inner Ring; 1.142" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Double Labyrinth Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh