https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-NA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA0OHxpbWFnZS9qcGVnfGFEVXhMMmhrTnk4eE1EYzJPREUxTkRFMk5USTNPQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMDVCWDBWRFgxTlFYek13TUhnek1EQXVhbkJufDVmMjQ1OTE3ZGM5MzkyZmRiNTA2NTYxZWRjYTg5YmY4YWY5NmM2YTEwZWY0NDI3NjA4YTljYzUzNGZhYjcxNjk
https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-NA-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA0OHxpbWFnZS9qcGVnfGFEVXhMMmhrTnk4eE1EYzJPREUxTkRFMk5USTNPQzlKVGtSWVdGaEpUbE5GVWxSZlFrRk1YMDVCWDBWRFgxTlFYek13TUhnek1EQXVhbkJufDVmMjQ1OTE3ZGM5MzkyZmRiNTA2NTYxZWRjYTg5YmY4YWY5NmM2YTEwZWY0NDI3NjA4YTljYzUzNGZhYjcxNjk
IPTCI
IPTCI
NA 211 35 L3
IPTCI IPTCI
Description
NA 211 35 L3 INSERT BEARING ; 2-3/16INX3.9370INX2.8110IN L3 SEAL
Insert Bearing; 2-3/16" Bore; 2.811" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
NA 211 35 L3
BDI #
518012
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NA-211-35-L3/p/518012
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
1.36
EAN
0080067576250
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Triple Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
3
Long Description
Insert Bearing; 2-3/16" Bore; 2.811" Length Thru Bore; Wide Inner Ring; 63/64" Outer Race Width; Spherical; 3.937" Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.984 Inch | 25 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Length Thru Bore
2.811 Inch | 71.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

