https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIRE-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyNHxpbWFnZS9qcGVnfGFESmtMMmhsTkM4eE1EZ3lNVFEzTmpjeE1qUTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNWMGxTUlY5TVExOHpNREI0TXpBd0xtcHdad3xjNjBiMGI4MDI5OTlmM2ZlZTY4NWZlODMxYmJjMzljY2ZkMzViNGIyMGJkZGIxMDQzYWYxYjYyZjEyNWFiZmY1
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIRE-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIyNHxpbWFnZS9qcGVnfGFESmtMMmhsTkM4eE1EZ3lNVFEzTmpjeE1qUTNPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNWMGxTUlY5TVExOHpNREI0TXpBd0xtcHdad3xjNjBiMGI4MDI5OTlmM2ZlZTY4NWZlODMxYmJjMzljY2ZkMzViNGIyMGJkZGIxMDQzYWYxYjYyZjEyNWFiZmY1
TIMKEN
TIMKEN
RA102RRB
TIMKEN TIMKEN
Description
RA102RRB INSERT BEARING ; 1-1/8" BORE NARROW IR 2.441" OD
Insert Bearing; 1-1/8" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
RA102RRB
BDI #
1371294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/RA102RRB/p/1371294
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.318
EAN
0087796053359
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RA102RRB AG
Weight / LBS
0.72
Long Description
Insert Bearing; 1-1/8" Bore; 1-13/32" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

