Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UEL214 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-UEL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyOHxpbWFnZS9qcGVnfGFHUTVMMmd3TWk4eE1EZ3lNVFE0TWpRME5qZzNPQzlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMVZGVEY4ek1EQjRNekF3TG1wd1p3fDg2ZTRjMDM0NzdhMjg3YjBlOWMyYzFiOTU0OTNmZDk1ODE1ZDc1YWYyMDAwYzg0OWY5YjJiY2RjZDU2ODNkYjA
21947357 Insert Bearings Spherical OD 

TIMKEN TIMKEN

UEL214

Description

UEL214

Insert Bearing; 70MM Bore; 85.7MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 125MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UEL214

BDI #
21947357

Details

15783.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 15,783.20 / each
₹ 19,729.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.92
EAN
0013992171078
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
6.6
Long Description
Insert Bearing; 70MM Bore; 85.7MM Length Thru Bore; Wide Inner Ring; 30MM Outer Race Width; Spherical; 125MM Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Outer Race Width
1.181 Inch | 30 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh