TIMKEN
TIMKEN
UK206
TIMKEN TIMKEN
Description
UK206
Insert Bearing; 25MM Bore; 27MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK206
BDI #
21957310
Details
1440.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK206/p/21957310
Your Price
₹ 1,440.00 / each
₹ 1,800.00 / each BDIExpress
₹ 1,800.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162802
Weight / Kilogram
0.005
EAN
0013992168566
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.6
Long Description
Insert Bearing; 25MM Bore; 27MM Length Thru Bore; Wide Inner Ring; 19MM Outer Race Width; Spherical; 62MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh