Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UK208 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBB-UK-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4OHxpbWFnZS9qcGVnfGFHRTRMMmd3WXk4eE1EZ3lNVFE0TWpjd09UQXlNaTlOUmxKVVNVMUNVa2RZV0ZoZlNVSkNYMVZMWHpNd01IZ3pNREF1YW5Cbnw0NDI3NzBmMTJiN2M2Zjk1ZTUzMTA2NTMzNGIwMWFiZGMxMjRlN2JlMzIwMTIzZTc1N2MwYTllNzQzOGFjYWQ0
21957554 Insert Bearings Spherical OD 

TIMKEN TIMKEN

UK208

Description

UK208

Insert Bearing; 35MM Bore; 34MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UK208

BDI #
21957554

Details

2028.0 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 2,028.00 / each
₹ 2,535.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31162802
Weight / Kilogram
0.58
EAN
0013992168764
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
1.3
Long Description
Insert Bearing; 35MM Bore; 34MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh