TIMKEN
TIMKEN
UK215
TIMKEN TIMKEN
Description
UK215
Insert Bearing; 65MM Bore; 51MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK215
BDI #
21959197
Details
6847.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK215/p/21959197
Your Price
₹ 6,847.20 / each
₹ 8,559.00 / each BDIExpress
₹ 8,559.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162802
Weight / Kilogram
1.99
EAN
0013992171092
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
4.4
Long Description
Insert Bearing; 65MM Bore; 51MM Length Thru Bore; Wide Inner Ring; 32MM Outer Race Width; Spherical; 130MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.559 Inch | 65 Millimeter
Length Thru Bore
2.008 Inch | 51 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh