Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UKX12 https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-UKX-TA-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFHTTVMMmczWlM4eE1EYzJPVEl3TXpZNU1UVTFNQzlKVGtSR1dVaEpUbE5GVWxSZlFrRk1YMVZMV0Y5VVFWOVRVRjh6TURCNE16QXdMbXB3Wnd8MWMyODQwMDI0YWUzMzUxODQ5YWRkY2QyNWY2ZDU0ZTg4MzYwYmU1N2M1YTE1MTEyMmZlZTdjYmYyNjFmYjM1Yw
24089241 Insert Bearings Spherical OD 

FYH FYH

UKX12

Description

FYH UKX12

Insert Bearing; 60MM Bore; 36MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UKX12

BDI #
24089241

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.45
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage | Snap Ring Groove
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
3.1967
Long Description
Insert Bearing; 60MM Bore; 36MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
1.417 Inch | 36 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh