https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
https://www.bdiexpress.com/medias/INDSKFINSERT-BAL-YET-EC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTh8aW1hZ2UvanBlZ3xhR1UwTDJoaE55OHhNRE14TURRMU9ESXhNak00TWk5SlRrUlRTMFpKVGxORlVsUmZRa0ZNWDFsRlZGOUZRMTlUVUY4ek1EQjRNekF3TG1wd1p3fGQ2ZTYwNTkwNzBjZTMzMzRlYmEzOTY2N2JiODIzOWM0OTM1ZmU3ZjU4YTcxNGMyNDZmYzUwNTczMjE0NmQxYjc
SKF
SKF
YET 207-106
SKF SKF
Description
YET 207-106 INSERT BALL BRG
Insert Bearing; 1-3/8" Bore; 1.532" Length Thru Bore; Narrow Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
YET 207-106
BDI #
1418435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YET-207-106/p/1418435
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.47
EAN
7316576617089
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
YET 207-106
Weight / LBS
1.06
Long Description
Insert Bearing; 1-3/8" Bore; 1.532" Length Thru Bore; Narrow Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.532 Inch | 38.913 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

