https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
COOPER BEARING
COOPER BEARING
01BCP1300GRAT
COOPER BEARING COOPER BEARING
Description
01BCP1300GRAT PILLOW BLOCK UNIT ; MEDIUM DUTY 13" POR
Pillow Block Bearing; 4 Bolt Pillow Block; 13" Bore; 14-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 23-11/16" Minimum Bolt Spacing; 25-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01BCP1300GRAT
BDI #
24714505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP1300GRAT/p/24714505
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
388.476
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
01 B 1300
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
823
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 13" Bore; 14-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 23-11/16" Minimum Bolt Spacing; 25-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
14.5 Inch | 368.3 Millimeter
Bolt Spacing Maximum
25.25 Inch | 641.35Millimeter
Bore
13 Inch | 330.2 Millimeter
Length Thru Bore
5.354 Inch | 136 Millimeter
Nominal Bolt Center to Center
24.5 Inch | 622.3 Millimeter
Bolt Spacing Minimum
23.688 Inch | 601.675Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

