https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
COOPER BEARING
COOPER BEARING
01BCP1500EXLAB
COOPER BEARING COOPER BEARING
Description
01BCP1500EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 15" POR
Pillow Block Bearing; 4 Bolt Pillow Block; 15" Bore; 15-5/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-13/16" Minimum Bolt Spacing; 27-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
01BCP1500EXLAB
BDI #
24714517
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP1500EXLAB/p/24714517
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
493.02
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
01 B 1500
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1100
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 15" Bore; 15-5/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 25-13/16" Minimum Bolt Spacing; 27-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
15 Inch | 381 Millimeter
Nominal Bolt Center to Center
26.6 Inch | 675.6 Millimeter
Bolt Spacing Maximum
27.375 Inch | 695.325Millimeter
Base to Center Height
15.625 Inch | 396.875 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Bolt Spacing Minimum
25.813 Inch | 655.65Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

