https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREl5TlRjNE1EazBPVEF5TWk5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDhhMmFjOThjODRlYTliNTM3MTVjM2JjYzUyY2NhYTgwNDVkYTlmNzIyODU1Yjc0Yzc0NmViYjA1MGRhYzE5NDY
COOPER BEARING
COOPER BEARING
02BCP480MGRLAB
COOPER BEARING COOPER BEARING
Description
02BCP480MGRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 480MM POR
Pillow Block Bearing; 8 Bolt Pillow Block; 480MM Bore; 552MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 792MM Minimum Bolt Spacing; 832MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
02BCP480MGRLAB
BDI #
24714990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP480MGRLAB/p/24714990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1212.75
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 480M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2700.66271
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 480MM Bore; 552MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 792MM Minimum Bolt Spacing; 832MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
18.898 Inch | 480 Millimeter
Bolt Spacing Maximum
32.756 Inch | 832Millimeter
Base to Center Height
21.732 Inch | 552 Millimeter
Bolt Spacing Minimum
31.181 Inch | 792Millimeter
Nominal Bolt Center to Center
32 Inch | 812.8 Millimeter
Length Thru Bore
8.78 Inch | 223 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

