

COOPER BEARING
COOPER BEARING
03BCP220MGRAT
COOPER BEARING COOPER BEARING
Description
COP.03BCP220MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 220MM
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 349MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 716MM Minimum Bolt Spacing; 756MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
03BCP220MGRAT
BDI #
24715542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP220MGRAT/p/24715542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
785.47
EAN
7316579389426
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 220M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1342.61518
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 349MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 716MM Minimum Bolt Spacing; 756MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
8.661 Inch | 220 Millimeter
Bolt Spacing Minimum
28.189 Inch | 716Millimeter
Base to Center Height
13.74 Inch | 349 Millimeter
Bolt Spacing Maximum
29.764 Inch | 756Millimeter
Length Thru Bore
8.346 Inch | 212 Millimeter
Nominal Bolt Center to Center
29 Inch | 736.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh