https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-3Y-1-10-G-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzJ8aW1hZ2UvanBlZ3xhR1JqTDJnM015OHhNREl5TlRjNE5qYzBPRGsxT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4eldWOHhYekV3WDBkZk9GOUdXRjh6TURCNE16QXdMbXB3Wnd8YzhkOWEyMzk3NDI0YTAwYzQ2ZjQ1ZmM1OTY2ODhkNGM4MDQ2MDNmMWU5OWM4MjU5NmMwMmFhOWE4MmIyNTY1Nw
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-3Y-1-10-G-8-FX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzJ8aW1hZ2UvanBlZ3xhR1JqTDJnM015OHhNREl5TlRjNE5qYzBPRGsxT0M5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4eldWOHhYekV3WDBkZk9GOUdXRjh6TURCNE16QXdMbXB3Wnd8YzhkOWEyMzk3NDI0YTAwYzQ2ZjQ1ZmM1OTY2ODhkNGM4MDQ2MDNmMWU5OWM4MjU5NmMwMmFhOWE4MmIyNTY1Nw
EDT CORP
EDT CORP
4Y1GI8-32FX
EDT CORP EDT CORP
Description
4Y1GI8-32FX PILLOW BLOCK BALL BEARING ; NON-RETURNABLE 100MM OD POLYMER
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6.38" Minimum Bolt Spacing; 7-1/2" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4Y1GI8-32FX
BDI #
22529036
Details
1333.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4Y1GI8-32FX/p/22529036
Your Price
$ 1,333.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.01
EAN
0883450562218
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
4Y211-32FX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6.38" Minimum Bolt Spacing; 7-1/2" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Bolt Spacing Maximum
7.5 Inch | 190.5Millimeter
Length Thru Bore
2.51 Inch | 63.754 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Minimum
6.38 Inch | 162.052Millimeter
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

