REXNORD
REXNORD
BMAF5607F
REXNORD REXNORD
Description
BMAF5607F PILLOW BLK RLR BRG ; POR MTO 6-7/16" SHAFT DIA FIXED CI 4BLT
Pillow Block Bearing; 4 Bolt Pillow Block; 6-7/16" Bore; 7-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 20-7/8" Minimum Bolt Spacing; 23-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
BMAF5607F
BDI #
24134099
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BMAF5607F/p/24134099
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
177.576
EAN
0793699944587
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5607U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BMAF5607F
Manufacturer Internal Number
294458
Weight / LBS
337
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-7/16" Bore; 7-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 20-7/8" Minimum Bolt Spacing; 23-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
20.875 Inch | 530.225Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Bolt Spacing Maximum
23.625 Inch | 600.075Millimeter
Base to Center Height
7.5 Inch | 190 Millimeter
Length Thru Bore
8.75 Inch | 222.25 Millimeter
Nominal Bolt Center to Center
22.3 Inch | 566.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh