https://www.bdiexpress.com/medias/INDDODHSNGXX-USAF-CLSD-4B-LR-SLS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTl8aW1hZ2UvanBlZ3xhREJoTDJoaE15OHhNVEV3TXpFek1EZ3hNalEwTmk5SlRrUkVUMFJJVTA1SFdGaGZWVk5CUmw5RFRGTkVYelJDWDB4U1gxTk1VMTh6TURCNE16QXdMbXB3Wnd8YjRjOTQwMDIxN2RlMmQ1ZTY4NzdlZGVkOWM4NmE0ZWNlMjNmZmYzNDY3OGFjMjQ0MTM4YWMwY2JjZDcxYjAwNw
https://www.bdiexpress.com/medias/INDDODHSNGXX-USAF-CLSD-4B-LR-SLS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTl8aW1hZ2UvanBlZ3xhREJoTDJoaE15OHhNVEV3TXpFek1EZ3hNalEwTmk5SlRrUkVUMFJJVTA1SFdGaGZWVk5CUmw5RFRGTkVYelJDWDB4U1gxTk1VMTh6TURCNE16QXdMbXB3Wnd8YjRjOTQwMDIxN2RlMmQ1ZTY4NzdlZGVkOWM4NmE0ZWNlMjNmZmYzNDY3OGFjMjQ0MTM4YWMwY2JjZDcxYjAwNw
DODGE
DODGE
CP4B522-USAF-315TTDNAH ; 137962
DODGE DODGE
Description
CP4B522-USAF-315TTDNAH ; 137962 ; PILLOW BLK BALL BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
CP4B522-USAF-315TTDNAH ; 137962
BDI #
24095635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B522-USAF-315TTDNAH-;-137962/p/24095635
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
43.991
EAN
0782477618710
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
BRG22222KC3AH
Seals
Drop-In Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End | Corrosion Resistant | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
97
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 4.94" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12.59" Minimum Bolt Spacing; 14-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
7.13 Inch | 181.102 Millimeter
Bolt Spacing Minimum
12.59 Inch | 319.79Millimeter
Base to Center Height
4.94 Inch | 125.476 Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

