

DODGE
DODGE
EP4B-IP-500RE
DODGE DODGE
Description
EP4B-IP-500RE PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
EP4B-IP-500RE
BDI #
247657
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP4B-IP-500RE/p/247657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
55.72
EAN
0782476188719
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-500R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP4B-IP-500RE
Manufacturer Internal Number
071237
Weight / LBS
123
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
15.25 Inch | 387.35Millimeter
Length Thru Bore
5.98 Inch | 151.89 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Bore
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh