

TIMKEN
TIMKEN
ESA-P4B-TRB-110MME
TIMKEN TIMKEN
Description
ESA-P4B-TRB-110MME PILLOW BLOCK BRNG ; 4-BOLT
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 298.45MM Minimum Bolt Spacing; 352.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
ESA-P4B-TRB-110MME
BDI #
24621386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ESA-P4B-TRB-110MME/p/24621386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
59.148
EAN
0883450806763
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Self Aligning Insert
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
130.51366
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 298.45MM Minimum Bolt Spacing; 352.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bolt Spacing Maximum
13.882 Inch | 352.6Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Length Thru Bore
6.752 Inch | 171.5 Millimeter
Bore
4.331 Inch | 110 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Bolt Spacing Minimum
11.75 Inch | 298.45Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh