

TIMKEN
TIMKEN
LSAO2 11/16
TIMKEN TIMKEN
Description
LSAO2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 4-9/16" BASE-CENTRE 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSAO2 11/16
BDI #
1365370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSAO2-11-16/p/1365370
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.278
EAN
0087796061750
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
GN211KLLB
Seals
Double Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LSAO 2 11/16
Weight / LBS
42.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
12 Inch | 304.8 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Actual Bolt Center to Center
12 Inch | 304.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh