TIMKEN
TIMKEN
LSM135BXHSNQHTPS
TIMKEN TIMKEN
Description
LSM135BXHSNQHTPS PILLOW BLK CYL RLR BRG ; 135MM BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 135MM Bore; 181MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSM135BXHSNQHTPS
BDI #
22810151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM135BXHSNQHTPS/p/22810151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
94.2
EAN
0013992077943
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM135BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
207.67
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 135MM Bore; 181MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
7.125 Inch | 181 Millimeter
Actual Bolt Center to Center
19 Inch | 482Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Bore
5.315 Inch | 135 Millimeter
Nominal Bolt Center to Center
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh