Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LSM300BRHSDQKPS https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-LS-B-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxOTN8aW1hZ2UvanBlZ3xhRFppTDJnNU5pOHhNREl5T0RJd01EY3dNVGs0TWk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5TVUxOUNYMU5mTXpBd2VETXdNQzVxY0djfDFkMWIyZTM4YjFiMjM4MWVjYjA0NGQ3NWM1ZDczZWJkODA0MjcyZTgwZjllZTgxY2U2OTc3Mjk2YTE0NmQ4ODc
21956079 Pillow Block Bearings 

TIMKEN TIMKEN

LSM300BRHSDQKPS

Description

LSM300BRHSDQKPS SPLIT CRB HOUSED UNIT ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 343MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

LSM300BRHSDQKPS

BDI #
21956079

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992173379
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSM300BR
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
329.92
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 343MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Actual Bolt Center to Center
23 Inch | 584.2Millimeter
Length Thru Bore
5.63 Inch | 143 Millimeter
Base to Center Height
13.504 Inch | 343 Millimeter
Bore
11.811 Inch | 300 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh