Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA3308 https://www.bdiexpress.com/medias/INDREXPBXXXX-KA3-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MHxpbWFnZS9qcGVnfGFHRTFMMmczWkM4eE1EYzNNRFE1TkRVeU1UTTNOQzlKVGtSU1JWaFFRbGhZV0ZoZlMwRXpYekpDVEZSZk16QXdlRE13TUM1cWNHY3wzYjE3YzczYjUxOGNkMzAwNjg0MmIzMzg3YmJkYzFiNWQ4ZTU0YTgxNzVmNDI5MjUyNTE1OWMwZjJiYmM1NTMz
24124797 Pillow Block Bearings 

REXNORD REXNORD

MA3308

Description

MA3308 PILLOWBLK RLR BRG ; POR MTO 3-1/2" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

MA3308

BDI #
24124797

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
18.12
EAN
0698210150334
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
3308U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA3308
Manufacturer Internal Number
0215033
Weight / LBS
40.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
10 Inch | 254Millimeter
Length Thru Bore
4.578 Inch | 116.281 Millimeter
Nominal Bolt Center to Center
10 Inch | 254 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh