REXNORD
REXNORD
MEP5500F
REXNORD REXNORD
Description
MEP-5500-F ; POR MTO
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 14-7/8" Minimum Bolt Spacing; 16-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MEP5500F
BDI #
18145115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MEP5500F/p/18145115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
66.738
EAN
0698210701048
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
5500U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MEP5500F
Manufacturer Internal Number
6870104
Weight / LBS
147
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5" Bore; 5-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 14-7/8" Minimum Bolt Spacing; 16-1/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
14.875 Inch | 377.83Millimeter
Bolt Spacing Maximum
16.125 Inch | 409.58Millimeter
Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
15.5 Inch | 393.7 Millimeter
Length Thru Bore
7.875 Inch | 200.03 Millimeter
Base to Center Height
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh