Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSM105BXHSFS https://www.bdiexpress.com/medias/INDTIMPBXXXX-LSE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDF8aW1hZ2UvanBlZ3xhRGxoTDJobE9TOHhNRFF4T0RZMk16VTFOVEV3TWk5SlRrUlVTVTFRUWxoWVdGaGZURk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MGU2OTUwNmEwMDUwZDcxNmI1MTk5OTE0NTVmYjM5NjZkNWFmYzNkOWYyNzA4ZjRmMWYyMDJmMmZkMDFhNDIyOA
22826752 Pillow Block Bearings 

TIMKEN TIMKEN

MSM105BXHSFS

Description

MSM105BXHSFS PILLOW BLOCK CYL RLR BRG ; 105MM BORE EXPANSION

Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion

Part #

MSM105BXHSFS

BDI #
22826752

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
48.04
EAN
0013992110718
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM105BX
Seals
Felt
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
105.91
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.134 Inch | 105 Millimeter
Nominal Bolt Center to Center
15.4 Inch | 391.2 Millimeter
Actual Bolt Center to Center
15.4 Inch | 392Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh