https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-CLSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNnxpbWFnZS9qcGVnfGFEVTNMMmcyWVM4eE1EYzJPRFU1TmpRd01qSXdOaTlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYME5NVTBSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NTY0Njk4ZWU4MjI4YjYzNmFmNTQ5YjU4YmNjODAzNThjMzViOWZlM2YwN2UyZmMxMDBkZjg4NDg3ZDdjOGIyMg
https://www.bdiexpress.com/medias/INDASIPBXXXX-MUP-CLSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwNnxpbWFnZS9qcGVnfGFEVTNMMmcyWVM4eE1EYzJPRFU1TmpRd01qSXdOaTlKVGtSQlUwbFFRbGhZV0ZoZlRWVlFYME5NVTBSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NTY0Njk4ZWU4MjI4YjYzNmFmNTQ5YjU4YmNjODAzNThjMzViOWZlM2YwN2UyZmMxMDBkZjg4NDg3ZDdjOGIyMg
AMI BEARINGS
AMI BEARINGS
MUP000CE
AMI BEARINGS AMI BEARINGS
Description
MUP000CE TB PILLOW BLOCK BEARING ; 10MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Part #
MUP000CE
BDI #
107006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MUP000CE/p/107006
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.082
EAN
0808250126170
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
MU000
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUP000CE
Weight / LBS
0.17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 10MM Bore; 18MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Actual Bolt Center to Center
2.1 Inch | 53Millimeter
Base to Center Height
0.709 Inch | 18 Millimeter
Nominal Bolt Center to Center
2.1 Inch | 53.3 Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

