https://www.bdiexpress.com/medias/INDMORPBXXXX-NPLT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEZGxMMmcxWlM4eE1EYzNNREV4TmpVME1qUTVOQzlKVGtSTlQxSlFRbGhZV0ZoZlRsQk1WRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDM0Mjc1MTEzMjEyMWFjNWNlMzMyYjQ0NDNmNGZhZTNhY2Y4MWE0YjZiMDBmOGUxZGIwM2UzNGNlY2JiMjdmNg
https://www.bdiexpress.com/medias/INDMORPBXXXX-NPLT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk0OHxpbWFnZS9qcGVnfGFEZGxMMmcxWlM4eE1EYzNNREV4TmpVME1qUTVOQzlKVGtSTlQxSlFRbGhZV0ZoZlRsQk1WRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDM0Mjc1MTEzMjEyMWFjNWNlMzMyYjQ0NDNmNGZhZTNhY2Y4MWE0YjZiMDBmOGUxZGIwM2UzNGNlY2JiMjdmNg
SEALMASTER
SEALMASTER
NPL-19TC CR
SEALMASTER SEALMASTER
Description
NPL-19TC CR ; POR NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-7/16" Minimum Bolt Spacing; 5-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NPL-19TC CR
BDI #
348124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NPL-19TC-CR/p/348124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.73
EAN
0662461251324
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
2-13TC-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base | Corrosion Resistant | Skwezloc
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NPL-19TC CR
Manufacturer Internal Number
704475
Weight / LBS
3.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 4-7/16" Minimum Bolt Spacing; 5-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.188 Inch | 30.175 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Bolt Spacing Minimum
4.438 Inch | 112.725Millimeter
Bolt Spacing Maximum
5.063 Inch | 128.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

