https://www.bdiexpress.com/medias/INDDODPBXXXX-BAS0-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTR8aW1hZ2UvanBlZ3xhREJpTDJneU5TOHhNRFF5TWpNNU5ETXlNamszTkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUTUY4eVFreFVYek13TUhnek1EQXVhbkJufGEyZTNmZTRjMzY3YzJiMjU2ZjhhNTA4ZDE1MzhjZmE1ODhmMjk4ZDE2ZTAwNDFhNzcwOTU1MWYwOWZmYzEwYTE
https://www.bdiexpress.com/medias/INDDODPBXXXX-BAS0-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTR8aW1hZ2UvanBlZ3xhREJpTDJneU5TOHhNRFF5TWpNNU5ETXlNamszTkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZUTUY4eVFreFVYek13TUhnek1EQXVhbkJufGEyZTNmZTRjMzY3YzJiMjU2ZjhhNTA4ZDE1MzhjZmE1ODhmMjk4ZDE2ZTAwNDFhNzcwOTU1MWYwOWZmYzEwYTE
DODGE
DODGE
P2B-BASO-010
DODGE DODGE
Description
P2B-BASO-010; 006104 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 2-13/32" Minimum Bolt Spacing; 2-19/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
006104
BDI #
238948
Details
197.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-BASO-010/p/238948
Your Price
$ 197.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.445
EAN
0782475006441
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
006104
Weight / LBS
1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5/8" Bore; 7/8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 2-13/32" Minimum Bolt Spacing; 2-19/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing Minimum
2.406 Inch | 61.112Millimeter
Base to Center Height
0.875 Inch | 22.225 Millimeter
Bolt Spacing Maximum
2.594 Inch | 65.888Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

