https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLED-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhREE1TDJnME1DOHhNRFkyTlRReU9ERTRPVEl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVJVUmZRMGxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3MGQzYjg4MDk5ZGJjYzYxOGY5ZTdmYjc4NGFlNzMxZDQxZDQ4ZWVmMTY5NDAwZjdiMTE4OTE0MzE5YzQyM2Rh
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLED-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhREE1TDJnME1DOHhNRFkyTlRReU9ERTRPVEl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVJVUmZRMGxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3MGQzYjg4MDk5ZGJjYzYxOGY5ZTdmYjc4NGFlNzMxZDQxZDQ4ZWVmMTY5NDAwZjdiMTE4OTE0MzE5YzQyM2Rh
DODGE
DODGE
P2B-DLED-111
DODGE DODGE
Description
P2B-DLED-111; 141787 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.13" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
141787
BDI #
23068317
Details
320.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLED-111/p/23068317
Your Price
$ 320.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.025
EAN
0782477599514
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLED-111
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Spherical | Extreme Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141787
Weight / LBS
6.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.13" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-1/2" Minimum Bolt Spacing; 6.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Bolt Spacing Minimum
5.5 Inch | 139.7Millimeter
Base to Center Height
2.13 Inch | 54.102 Millimeter
Bolt Spacing Maximum
6.19 Inch | 157.226Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

