https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BE-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRd09EUTBOVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUlY5T1RGOHlRa3hVWHpNd01IZ3pNREF1YW5Cbnw2N2FhYzhlMTUyY2Q5ZmE3MTIzNTY4MWY2YWI5NzYxMTMzOWE1ZGQ2NDBiZWFlMDE0NTQ0ODc1MzYxMjZlNjA1
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BE-NL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFk1TDJnMU5TOHhNRFF5TWpRd09EUTBOVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDUlY5T1RGOHlRa3hVWHpNd01IZ3pNREF1YW5Cbnw2N2FhYzhlMTUyY2Q5ZmE3MTIzNTY4MWY2YWI5NzYxMTMzOWE1ZGQ2NDBiZWFlMDE0NTQ0ODc1MzYxMjZlNjA1
DODGE
DODGE
P2B-E-204R
DODGE DODGE
Description
P2B-E-204R; 023012 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-3/8" Minimum Bolt Spacing; 8-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-E-204R
BDI #
240620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-E-204R/p/240620
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.37
EAN
0782475696208
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-E-204R TYPE E-XTRA
Manufacturer Internal Number
023012
Weight / LBS
21
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/4" Bore; 2-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 8-3/8" Minimum Bolt Spacing; 8-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.75 Inch | 69.85 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
8.375 Inch | 212.725Millimeter
Bolt Spacing Maximum
8.625 Inch | 219.075Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

