https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDV8aW1hZ2UvanBlZ3xhR015TDJnMU9DOHhNREk1TXpRMU9EUXdNek0xT0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTBOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NzUzMmE5ZjkzMDc2NDRkZjBkOTY2YWQwZGJkN2JjMzEyYmJhYTFkNDliM2UxMmE3ODI2OTdmOGRmOGQwMjNhNg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDV8aW1hZ2UvanBlZ3xhR015TDJnMU9DOHhNREk1TXpRMU9EUXdNek0xT0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTBOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NzUzMmE5ZjkzMDc2NDRkZjBkOTY2YWQwZGJkN2JjMzEyYmJhYTFkNDliM2UxMmE3ODI2OTdmOGRmOGQwMjNhNg
DODGE
DODGE
P2B-SC-211
DODGE DODGE
Description
P2B-SC-211; 123839 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/2" Minimum Bolt Spacing; 8-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-SC-211
BDI #
258468
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SC-211/p/258468
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.606
EAN
0782475603800
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-211
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SC-211
Manufacturer Internal Number
123839
Weight / LBS
15
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3" Base to Center Height; Set Screw Mount; Ball Bearing; 7-1/2" Minimum Bolt Spacing; 8-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Base to Center Height
3 Inch | 76.2 Millimeter
Bolt Spacing Maximum
8.5 Inch | 215.9Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Bolt Spacing Minimum
7.5 Inch | 190.5Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

