https://www.bdiexpress.com/medias/INDREXXXTXXX-PBU-P3U231N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjd8aW1hZ2UvanBlZ3xhR0U1TDJoa05TOHhNRE0wTXpJd056ZzJNak13TWk5SlRrUlNSVmhZV0ZSWVdGaGZVRUpWWDFBelZUSXpNVTVmTXpBd2VETXdNQzVxY0djfDcxYTQ4YjcxMmUyODljNWU4YTc3MDI2NTAyMjE0ODM0MzU3NTA4OGM0YjYxMWQ4MDBjZGIxMjcwYWQzYzFlOGY
https://www.bdiexpress.com/medias/INDREXXXTXXX-PBU-P3U231N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjd8aW1hZ2UvanBlZ3xhR0U1TDJoa05TOHhNRE0wTXpJd056ZzJNak13TWk5SlRrUlNSVmhZV0ZSWVdGaGZVRUpWWDFBelZUSXpNVTVmTXpBd2VETXdNQzVxY0djfDcxYTQ4YjcxMmUyODljNWU4YTc3MDI2NTAyMjE0ODM0MzU3NTA4OGM0YjYxMWQ4MDBjZGIxMjcwYWQzYzFlOGY
LINKBELT
LINKBELT
P3U224HGK6
LINKBELT LINKBELT
Description
P3U224HGK6 PILLOW BLK BALL BRG ; POR MTO 1-1/2" SHAFT DIA
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
P3U224HGK6
BDI #
24111590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3U224HGK6/p/24111590
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.039
EAN
0782934922312
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UG224HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10499853
Weight / LBS
4.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Base to Center Height
2 Inch | 50.8 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Actual Bolt Center to Center
5.375 Inch | 136.525Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

