Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PASE20-XL-N https://www.bdiexpress.com/medias/INDINAPBXXXX-PASE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODB8aW1hZ2UvanBlZ3xhR1JqTDJnMk5TODVPREExTlRneE5qZ3dOamN3TDBsT1JFbE9RVkJDV0ZoWVdGOVFRVk5GWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZDQxYmU3OGQ4N2VkMDhjYWYwZDllOTE2ZjU0ZjQ1NmViYTNkZjE5N2ExMGEyMmU2MGZhZTJhMDAzMzc4YmQxNw
1176385 Pillow Block Bearings 

INA INA

PASE20-XL-N

Description

PASE20-N

Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 87MM Minimum Bolt Spacing; 105MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

PASE20-XL-N

BDI #
1176385

Details

Request A Price INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.6
EAN
4012802839296
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRAE20NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PASE20N
Weight / LBS
1.323
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 87MM Minimum Bolt Spacing; 105MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Bolt Spacing Minimum
3.425 Inch | 87Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Maximum
4.134 Inch | 105Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh