Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PSHEY45-XL https://www.bdiexpress.com/medias/INDINAPBXXXX-PSHEY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMnxpbWFnZS9qcGVnfGFHWTFMMmcxWVM4eE1EYzJOamd4T0Rrek5EZ3hOQzlKVGtSSlRrRlFRbGhZV0ZoZlVGTklSVmxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3wwMTgzZTA1M2IxYTFjZTM2Yzk1NmU5Y2RlZjRkMTQ4NGM4OGUyNzU1NGVjMGY5OWMyNjlmODYxY2NjNDNhNjZh
1176657 Pillow Block Bearings 

INA INA

PSHEY45-XL

Description

PSHEY45-XL X-LIFE PLUMMER BLOCK HSG UNIT ; POR NON RETURNABLE 45MM ID X 120MM OD

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

PSHEY45-XL

BDI #
1176657

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.9
EAN
4012802802511
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GAY45NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PSHEY45
Weight / LBS
5.027
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 45MM Bore; 54MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.634 Inch | 41.5 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bore
1.772 Inch | 45 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh