TIMKEN
TIMKEN
QAASN26A125SM
TIMKEN TIMKEN
Description
QAASN26A125SM
Pillow Block Bearing; 2 Bolt Pillow Block; 125MM Bore; 150MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 402MM Minimum Bolt Spacing; 435MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAASN26A125SM
BDI #
793179
Details
206635.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAASN26A125SM/p/793179
Your Price
₹ 206,635.20 / each
₹ 258,294.00 / each BDIExpress
₹ 258,294.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.412
EAN
0883450352369
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
88
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 125MM Bore; 150MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 402MM Minimum Bolt Spacing; 435MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
7.402 Inch | 188 Millimeter
Base to Center Height
5.91 Inch | 150 Millimeter
Bore
4.921 Inch | 125 Millimeter
Bolt Spacing Maximum
17.126 Inch | 435Millimeter
Nominal Bolt Center to Center
16.5 Inch | 419.1 Millimeter
Bolt Spacing Minimum
15.827 Inch | 402Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh