

TIMKEN
TIMKEN
QAP08A035SM
TIMKEN TIMKEN
Description
QAP08A035SM
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 119.1MM Minimum Bolt Spacing; 152.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAP08A035SM
BDI #
20395476
Details
21836.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAP08A035SM/p/20395476
Your Price
₹ 21,836.80 / each
₹ 27,296.00 / each BDIExpress
₹ 27,296.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.082
EAN
0883450403177
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22208
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 119.1MM Minimum Bolt Spacing; 152.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
4.689 Inch | 119.1Millimeter
Bore
1.378 Inch | 35 Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh