

TIMKEN
TIMKEN
QASN08A107SM
TIMKEN TIMKEN
Description
QASN08A107SM
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.362" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QASN08A107SM
BDI #
22087300
Details
23883.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QASN08A107SM/p/22087300
Your Price
₹ 23,883.20 / each
₹ 29,854.00 / each BDIExpress
₹ 29,854.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.817
EAN
0883450404013
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22208
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.362" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
6.89 Inch | 175Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.26 Inch | 159Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh