TIMKEN
TIMKEN
QVPL11V115ST
TIMKEN TIMKEN
Description
QVPL11V115ST
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 5.93" Minimum Bolt Spacing; 6.36" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVPL11V115ST
BDI #
759348
Details
36806.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVPL11V115ST/p/759348
Your Price
₹ 36,806.40 / each
₹ 46,008.00 / each BDIExpress
₹ 46,008.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.994
EAN
0883450113960
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
11
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 5.93" Minimum Bolt Spacing; 6.36" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing Maximum
6.36 Inch | 161.544Millimeter
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Bolt Spacing Minimum
5.93 Inch | 150.622Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh