TIMKEN
TIMKEN
QVSN14V060SM
TIMKEN TIMKEN
Description
QVSN14V060SM
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 196MM Minimum Bolt Spacing; 235MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVSN14V060SM
BDI #
765207
Details
41259.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVSN14V060SM/p/765207
Your Price
₹ 41,259.20 / each
₹ 51,574.00 / each BDIExpress
₹ 51,574.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.528
EAN
0883450177368
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22214
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVSN14V060SM
Weight / LBS
32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 80MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 196MM Minimum Bolt Spacing; 235MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
3.189 Inch | 81 Millimeter
Bore
2.362 Inch | 60 Millimeter
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Bolt Spacing Minimum
7.717 Inch | 196Millimeter
Bolt Spacing Maximum
9.252 Inch | 235Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh